Dodge
P2B-EXLAH-215-HT
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #117213275
- 2 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Take-Up Frame Size | CP-515, HD-250 |
| Sensor Ready | Yes |
| Grease Name | MobilGrease HTS #2 |
| Base to Center Height | 3.13 in |
| Static Load Capacity | 61200 lbf |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Shaft Dia. | 2.9375 in |
| Insert Material | Steel |
| Bolt Diameter | 0.75 in |
| Bolt to Bolt [Max] | 10 in |
| Expansion Capability | Fixed |
| Bore Length | 4.5 in |
| No. of Bolts | 2 |
| Suitable for High Temperature | Yes |
| Speed [Max] | 2060 rpm |
| Bolt to Bolt [Min] | 8.06 in |
| Greasable | Yes |
| Housing Material | Ductile Iron |
| Bearing Type | Tapered Roller Bearing |
| Housing Dimensional Standard | Type E |
| Shaft Attachment | Setscrew |
| Housing Construction | Split |
| Weight | 34.7 LB |
| EAN or UPC | 782477613142 |
