- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| No. of Bolts | 2 |
| Standoff Housing | No |
| Bore Length | 1.48 in |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 4.19 in |
| Expansion Capability | Fixed |
| Shaft Dia. | 0.75 in |
| Base to Center Height | 1.31 in |
| Bolt to Bolt [Min] | 3.38 in |
| Sensor Ready | Adapter Required |
| Shaft Attachment | Push-Pull Adapter |
| Take-Up Frame Size | LD-10, TS-100 |
| Suitable for High Temperature | No |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Seal Type | Single-Lip Contact |
| Weight | 1.57 LB |
| EAN or UPC | 782476586638 |

