- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Bolt to Bolt [Min] | 3.25 in |
| Bearing Type | Ball Bearing |
| Housing Construction | Solid |
| No. of Bolts | 2 |
| Base to Center Height | 1.06 in |
| Static Load Capacity | 1079 lbf |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Speed [Max] | 12000 rpm |
| Grease Name | Unirex N2 |
| Greasable | Yes |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 2158 lbf |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 3.25 in |
| Expansion Capability | Fixed |
| Take-Up Frame Size | LD-10 |
| Ball Bearing Series | 203 Series |
| Bore Length | 1.29 in |
| Weight | 0.89 LB |
| EAN or UPC | 782475881529 |

