- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 4.5 in |
| Housing Construction | Solid |
| Ball Bearing Series | 205 Series |
| Static Load Capacity | 1769 lbf |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 3.69 in |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 1.44 in |
| Dynamic Load Capacity | 3146 lbf |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Grease Name | Unirex N2 |
| Bore Length | 1.46 in |
| Insert Material | Steel |
| Greasable | Yes |
| Take-Up Frame Size | LD-10, TS-100 |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Speed [Max] | 9000 rpm |
| Weight | 1.6 LB |
| EAN or UPC | 782475861606 |

