- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Seal Type | Single-Lip Contact |
| Bolt to Bolt [Max] | 4.5 in |
| Ball Bearing Series | 205 Series |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 3.69 in |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 1.44 in |
| Sensor Ready | Adapter Required |
| Housing Construction | Solid |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Bore Length | 1.46 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Suitable for High Temperature | No |
| No. of Bolts | 2 |
| Lubrication | Grease |
| Weight | 1.6 LB |
| EAN or UPC | 782476769475 |

