- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Housing Construction | Solid |
| Housing No. | P2B-GT-06 |
| Shaft Attachment | Push-Pull Adapter |
| Center of Bearing to Front of Inner Ring | 1 5/64 in |
| Bore Length | 1.61 in |
| Seal Type | Contact Seals w/Flingers |
| Outer Ring Size | 206 |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Adapter Assembly | AN-GT-06-102 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Width | 1 47/64 in |
| Series | Grip Tightâ„¢ |
| Suitable For Washdown | No |
| Bolt to Bolt [Max] | 5 in |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Bolt Hole Spacing Range [Max] | 5 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 15/16 in |
| Greasable | Yes |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Suitable for High Temperature | No |
| Bolt Hole Spacing | 4 5/8 in |
| Base Length | 6 1/4 in |
| Housing Height | 3 5/16 in |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.60938 in |
| No. of Bolts | 2 |
| Base to Center Height | 1.63 in |
| Take-Up Frame Size | LD-20, TS-250 |
| Bolt Holes | 2 |
| Collar O.D. | 2 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.125 in |
| Bearing Design | Non-Expansion |
| Base Height | 5/8 in |
| Bolt to Bolt [Min] | 4.25 in |
| Weight | 2.84 LB |
| EAN or UPC | 782475877430 |

