- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Take-Up Frame Size | LD-20, TS-250 |
| Housing Construction | Solid |
| Greasable | No |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 5.18 in |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 5.88 in |
| Seal Type | Single-Lip Contact |
| Base to Center Height | 2.13 in |
| Bore Length | 1.84 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.5 in |
| Weight | 5.06 LB |
| EAN or UPC | 782477440977 |

