- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Greasable | Yes |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 6 in |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Shaft Dia. | 1.9375 in |
| Take-Up Frame Size | LD-30, TS-300 |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 6 in |
| Suitable for High Temperature | Yes |
| Lubrication | Grease |
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Base to Center Height | 2.25 in |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 1.86 in |
| Insert Material | Steel |
| Seal Type | Labyrinth |
| Sensor Ready | Adapter Required |
| No. of Bolts | 2 |
| Weight | 7.5 LB |
| EAN or UPC | 782476365530 |

