- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Standoff Housing | No |
| Bolt to Bolt [Min] | 4.68 in |
| Outer Ring Size | 207 |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 5.44 in |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Min] | 119.1000 mm |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Housing Construction | Solid |
| Base to Center Height | 1.88 in |
| Collar O.D. | 58.3 mm |
| Housing No. | P2B-GT-07 |
| Take-Up Frame Size | LD-20, TS-250 |
| Bore Length | 1.62 in |
| Bolt Hole Length | 23.8 mm |
| Seal Type | Contact Seals w/Flingers |
| Length Through Bore | 41.3 mm |
| Base Length | 165.1 mm |
| Bolt Holes | 2 |
| Base Height | 17.9 mm |
| Greasable | Yes |
| Series | Grip Tightâ„¢ |
| Base Width | 44.1 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 128.6 mm |
| Shaft Attachment | Push-Pull Adapter |
| Adapter Assembly | AN-GT-07-35M |
| Bolt Size | M12 |
| Bearing Type | Ball Bearing |
| Center of Bearing to Front of Inner Ring | 27 mm |
| Shaft Dia. | 35 mm |
| End Type | Open End |
| Housing Height | 95.3 mm |
| Mounted Unit Duty | Normal-Duty |
| Suitable For Washdown | No |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 138.1000 mm |
| Suitable for High Temperature | No |
| Bearing Design | Non-Expansion |
| Expansion Capability | Fixed |
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Weight | 3.38 LB |
| EAN or UPC | 782475878796 |

