- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Insert Material | Steel |
| Shaft Attachment | Push-Pull Adapter |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Take-Up Frame Size | LD-30, TS-300 |
| Housing Construction | Solid |
| Weight | 5.89 LB |
| EAN or UPC | 782476480691 |

