- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shaft Attachment | Push-Pull Adapter |
| Inch/Metric | Metric Bore |
| Bore Length | 2.12 in |
| Bolt to Bolt [Max] | 7.94 in |
| Collar O.D. | 88.9 mm |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing Range [Min] | 174.6000 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 188.1 mm |
| Suitable for High Temperature | No |
| Base Length | 241.3 mm |
| Take-Up Frame Size | LD-40, TS-300 |
| Housing Construction | Solid |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Bolt Size | M16 |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals w/Flingers |
| Housing Height | 136.5 mm |
| No. of Bolts | 2 |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Grease |
| Series | Grip Tightâ„¢ |
| Length Through Bore | 53.6 mm |
| Bolt Hole Spacing Range [Max] | 201.6000 mm |
| Bolt Hole Length | 31 mm |
| Base to Center Height | 2.75 in |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 6.88 in |
| Center of Bearing to Front of Inner Ring | 34.1 mm |
| Adapter Assembly | AN-GT-12-60M |
| Base Height | 22.2 mm |
| Housing No. | P2B-GT-12 |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Sensor Ready | Adapter Required |
| Outer Ring Size | 212 |
| End Type | Open End |
| Base Width | 60.3 mm |
| Weight | 9.79 LB |
| EAN or UPC | 782475879427 |

