- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing No. | P2B-GT-14 |
| Base to Center Height | 3 in |
| Shaft Dia. | 70 mm |
| Bolt Hole Length | 33.3 mm |
| Pillow Block Type | Thru-Bolt |
| Take-Up Frame Size | LD-45, TS-300 |
| Bolt Hole Spacing | 203.2 mm |
| No. of Bolts | 2 |
| Series | Grip Tightâ„¢ |
| Housing Height | 154.4 mm |
| Bolt Hole Spacing Range [Min] | 190.5000 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Grease |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 215.9000 mm |
| End Type | Open End |
| Base Width | 68.3 mm |
| Bore Length | 2.39 in |
| Sensor Ready | Adapter Required |
| Inch/Metric | Metric Bore |
| Insert Material | Steel |
| Outer Ring Size | 214 |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Bolt Size | M18 |
| Length Through Bore | 60.7 mm |
| Standoff Housing | No |
| Adapter Assembly | AN-GT-14-70M |
| Seal Type | Contact Seals w/Flingers |
| Housing Material | Cast Iron |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 7.5 in |
| Suitable For Washdown | No |
| Greasable | Yes |
| Center of Bearing to Front of Inner Ring | 38.5 mm |
| Bolt to Bolt [Max] | 8.5 in |
| Collar O.D. | 96.8 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Base Length | 273.1 mm |
| Shaft Attachment | Push-Pull Adapter |
| Base Height | 23.8 mm |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Weight | 12.71 LB |
| EAN or UPC | 782475879502 |

