- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Base to Center Height | 4 in |
| Grease Name | Unirex N2 |
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 10.32 in |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 11.62 in |
| Housing Construction | Solid |
| Dynamic Load Capacity | 21451 lbf |
| No. of Bolts | 2 |
| Shaft Attachment | Push-Pull Adapter |
| Suitable For Washdown | No |
| Take-Up Frame Size | LD-50 |
| Insert Material | Steel |
| Ball Bearing Series | 218 Series |
| Speed [Max] | 2600 rpm |
| Static Load Capacity | 16641 lbf |
| Bore Length | 2.8 in |
| Expansion Capability | Fixed |
| Weight | 26.941 LB |
| EAN or UPC | 782475881710 |

