- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Dia. | 0.75 in |
| Suitable for High Temperature | No |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Bearing Design | Non-Expansion |
| Greasable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 3 25/32 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Bore Length | 1.23 in |
| Collar O.D. | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Housing No. | P2B-GTB-04 |
| End Type | Open End |
| Seal Type | Contact Seals w/Flingers |
| Outer Ring Size | 204 |
| Insert Material | Steel |
| Sensor Ready | Adapter Required |
| Adapter Assembly | AN-GT-04-012 |
| Bolt Hole Length | 27/32 in |
| Lubrication | Grease |
| Base to Center Height | 1.31 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Housing Height | 2 31/64 in |
| Bolt Size | 3/8 in |
| Base Width | 1 21/64 in |
| Series | Grip Tightâ„¢ |
| Bolt Holes | 2 |
| Bolt to Bolt [Min] | 3.38 in |
| Bolt to Bolt [Max] | 4.19 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Suitable For Washdown | No |
| Length Through Bore | 1.46875 in |
| Base Height | 29/64 in |
| Shaft Attachment | Push-Pull Adapter |
| Base Length | 5 1/4 in |
| No. of Bolts | 2 |
| Standoff Housing | No |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Housing Construction | Solid |
| Weight | 1.5 LB |
| EAN or UPC | 782475880751 |

