- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Sensor Ready | Adapter Required |
| No. of Bolts | 2 |
| Housing Material | Cast Iron |
| Take-Up Frame Size | LD-20, TS-250 |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Base to Center Height | 1.56 in |
| Bolt to Bolt [Min] | 4.25 in |
| Speed [Max] | 7500 rpm |
| Housing Construction | Solid |
| Dynamic Load Capacity | 4368 lbf |
| Shaft Attachment | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 5 in |
| Suitable for High Temperature | No |
| Bore Length | 1.52 in |
| Ball Bearing Series | 206 Series |
| Lubrication | Grease |
| Static Load Capacity | 2538 lbf |
| Grease Name | Unirex N2 |
| Greasable | Yes |
| Weight | 2.26 LB |
| EAN or UPC | 782475861859 |

