- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals w/Flingers |
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Base Height | 29/64 in |
| Bolt Holes | 2 |
| Bolt to Bolt [Max] | 4.5 in |
| Outer Ring Size | 205 |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Base Width | 1 13/32 in |
| Lubrication | Grease |
| Housing Height | 2 21/32 in |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Normal-Duty |
| Series | Grip Tightâ„¢ |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Bore Length | 1.34 in |
| Housing Construction | Solid |
| Shaft Attachment | Push-Pull Adapter |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Bolt Hole Length | 27/32 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 3/32 in |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Suitable For Washdown | No |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Adapter Assembly | AN-GT-05-100 |
| Base Length | 5 1/2 in |
| Bolt to Bolt [Min] | 3.69 in |
| Insert Material | Steel |
| Housing No. | P2B-GTB-05 |
| Suitable for High Temperature | No |
| Base to Center Height | 1.44 in |
| Greasable | Yes |
| End Type | Open End |
| Housing Material | Cast Iron |
| Length Through Bore | 1.45313 in |
| Standoff Housing | No |
| Collar O.D. | 1 51/64 in |
| Expansion Capability | Fixed |
| Weight | 1.77 LB |
| EAN or UPC | 782475881284 |

