- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Shaft Attachment | Push-Pull Adapter |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Housing Construction | Solid |
| Bore Length | 1.84 in |
| Grease Name | MobilGrease FM222 |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 5.18 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 208 Series |
| Base to Center Height | 2.13 in |
| Expansion Capability | Fixed |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Greasable | Yes |
| Bolt to Bolt [Max] | 5.88 in |
| Insert Material | Plated Steel |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Weight | 3.34 LB |
| EAN or UPC | 782475987313 |

