- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Base Height | 49/64 in |
| Shaft Dia. | 40 mm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Shaft Attachment | Push-Pull Adapter |
| Insert Type | Corrosion-Resistant Insert |
| Bolt Hole Spacing | 5 3/8 in |
| Center of Bearing to Back of Inner Ring | 21/32 in |
| Length Through Bore | 1.84375 in |
| Bore Length | 1.84 in |
| Standoff Housing | No |
| Base Width | 2 7/64 in |
| Bolt Size | M12 |
| Housing Material | Polymer |
| Collar O.D. | 2 1/2 in |
| Bolt to Bolt [Max] | 5.64 in |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Housing Height | 4 11/64 in |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Outer Ring Size | 208 |
| Bolt Hole Spacing Range [Max] | 5 41/64 in |
| Bolt Hole Spacing Range [Min] | 5 7/64 in |
| Suitable For Washdown | Yes |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Misalignment Range | ±2° |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Insert Material | Plated Steel |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 7 13/64 in |
| Base to Center Height | 1.94 in |
| Take-Up Frame Size | LD-20, TS-250 |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Housing Construction | Solid |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 5.1 in |
| No. of Bolts | 2 |
| Weight | 2.4 LB |
| EAN or UPC | 782475997176 |

