- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Housing Material | Polymer |
| Take-Up Frame Size | LD-20, TS-250 |
| Expansion Capability | Fixed |
| Shaft Attachment | Push-Pull Adapter |
| Bolt to Bolt [Max] | 5.96 in |
| Greasable | Yes |
| Lubrication | Grease |
| Grease Name | MobilGrease FM222 |
| Housing Construction | Solid |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 5.42 in |
| Base to Center Height | 2.13 in |
| Bore Length | 1.85 in |
| No. of Bolts | 2 |
| Ball Bearing Series | 209 Series |
| Suitable For Washdown | Yes |
| Bearing Type | Ball Bearing |
| Insert Material | Plated Steel |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Weight | 2.12 LB |
| EAN or UPC | 782475986620 |

