- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Expansion Capability | Fixed |
| Base to Center Height | 1.63 in |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Greasable | Yes |
| Bolt to Bolt [Max] | 5 in |
| Bore Length | 1.61 in |
| Bolt to Bolt [Min] | 4.26 in |
| Housing Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Shaft Attachment | Push-Pull Adapter |
| Suitable For Washdown | Yes |
| Housing Construction | Solid |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 1.125 in |
| Suitable for High Temperature | No |
| Weight | 2.15 LB |
| EAN or UPC | 782476195182 |

