- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Center of Bearing to Front of Inner Ring | 1 13/64 in |
| Insert Type | Corrosion-Resistant Insert |
| Take-Up Frame Size | LD-30, TS-300 |
| No. of Bolts | 2 |
| Base Length | 8 in |
| Bolt Hole Spacing | 6.227 in |
| Bolt Hole Spacing Range [Min] | 5 49/64 in |
| Insert Material | Plated Steel |
| Bore Length | 1.86 in |
| Housing Height | 4 5/16 in |
| Standoff Housing | No |
| Length Through Bore | 1.85938 in |
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Bolt Hole Spacing Range [Max] | 6 11/16 in |
| Bolt to Bolt [Max] | 6.68 in |
| Suitable For Washdown | Yes |
| Misalignment Range | ±2° |
| Base Width | 1 5/8 in |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Suitable for High Temperature | No |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| End Type | Open End |
| Base to Center Height | 1.25 in |
| Shaft Dia. | 1.9375 in |
| Bolt to Bolt [Min] | 5.76 in |
| Expansion Capability | Fixed |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | Solid |
| Shaft Attachment | Push-Pull Adapter |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Base Height | 5/8 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 21/32 in |
| Collar O.D. | 2 15/16 in |
| Bolt Size | 5/8 in |
| Greasable | Yes |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Outer Ring Size | 210 |
| Lubrication | Grease |
| Bolt Holes | 2 |
| Weight | 5.12 LB |
| EAN or UPC | 782475997633 |

