- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Insert Material | Plated Steel |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Housing Material | Stainless Steel |
| Base to Center Height | 2.25 in |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| No. of Bolts | 2 |
| Shaft Attachment | Push-Pull Adapter |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 5.76 in |
| Take-Up Frame Size | LD-30, TS-300 |
| Suitable For Washdown | Yes |
| Bolt to Bolt [Max] | 5.76 in |
| Standoff Housing | No |
| Housing Construction | Solid |
| Bore Length | 1.86 in |
| Sensor Ready | Adapter Required |
| Weight | 5.1 LB |
| EAN or UPC | 782476317294 |

