- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Expansion Capability | Float |
| Bolt to Bolt [Min] | 4.68 in |
| Bore Length | 1.61 in |
| Bolt to Bolt [Max] | 5.44 in |
| Lubrication | Grease |
| Housing Construction | Solid |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Suitable for High Temperature | No |
| Shaft Attachment | Push-Pull Adapter |
| Bearing Type | Ball Bearing |
| Base to Center Height | 1.88 in |
| Greasable | Yes |
| Shaft Dia. | 1.1875 in |
| Insert Material | Steel |
| Weight | 4.57 LB |
| EAN or UPC | 782475992966 |

