- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 7.5 in |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 8.5 in |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Speed [Max] | 4000 rpm |
| Static Load Capacity | 8100 lbf |
| Greasable | Yes |
| Insert Material | Steel |
| Expansion Capability | Float |
| Sensor Ready | Adapter Required |
| Housing Construction | Solid |
| Ball Bearing Series | 212 Series |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 3 in |
| Lubrication | Grease |
| Bore Length | 2.12 in |
| Dynamic Load Capacity | 11791 lbf |
| Housing Material | Cast Iron |
| Weight | 17.79 LB |
| EAN or UPC | 782475992959 |

