- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Collar O.D. | 3 1/2 in |
| Bolt to Bolt [Min] | 6.88 in |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 7/32 in |
| Inch/Metric | Inch Bore |
| Outer Ring Size | 212 |
| Shaft Dia. | 2.25 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 7 13/32 in |
| Lubrication | Grease |
| Pillow Block Type | Thru-Bolt |
| Base Length | 9 1/2 in |
| Bolt to Bolt [Max] | 7.94 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Shaft Attachment | Push-Pull Adapter |
| Greasable | Yes |
| Series | Grip Tightâ„¢ |
| Suitable For Washdown | No |
| Center of Bearing to Front of Inner Ring | 1 11/32 in |
| Bolt Holes | 2 |
| Bolt Size | 5/8 in |
| Base Width | 2 3/8 in |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Bore Length | 2.12 in |
| Suitable for High Temperature | No |
| Take-Up Frame Size | LD-40, TS-300 |
| Mounted Unit Duty | Medium-Duty |
| Expansion Capability | Fixed |
| Seal Type | Contact Seals w/Flingers |
| Housing Construction | Solid |
| Base to Center Height | 2.75 in |
| Base Height | 7/8 in |
| Insert Material | Steel |
| Length Through Bore | 2.10938 in |
| Housing Height | 5 3/8 in |
| Sensor Ready | Adapter Required |
| Weight | 10.04 LB |
| EAN or UPC | 782475879786 |

