- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Ball Bearing |
| Base Length | 11 3/4 in |
| Bolt Hole Length | 1 7/16 in |
| Shaft Dia. | 2.6875 in |
| Sensor Ready | Adapter Required |
| Bore Length | 2.46 in |
| Bolt Holes | 2 |
| Suitable for High Temperature | No |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Bolt to Bolt [Max] | 9.5 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 9 in |
| Housing Construction | Solid |
| Base Width | 2 7/8 in |
| Housing Height | 6 23/32 in |
| End Type | Open End |
| Suitable For Washdown | No |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Shaft Attachment | Push-Pull Adapter |
| Lubrication | Grease |
| Insert Material | Steel |
| Base Height | 1 in |
| Bolt Size | 7/8 in |
| Seal Type | Contact Seals w/Flingers |
| Series | Grip Tightâ„¢ |
| Bolt to Bolt [Min] | 8.5 in |
| Collar O.D. | 4 1/4 in |
| Center of Bearing to Front of Inner Ring | 1 43/64 in |
| Length Through Bore | 2.5625 in |
| Mounted Unit Duty | Medium-Duty |
| No. of Bolts | 2 |
| Bolt Hole Spacing Range [Min] | 8 1/2 in |
| Base to Center Height | 3.5 in |
| Take-Up Frame Size | LD-50, TS-350 |
| Expansion Capability | Fixed |
| Inch/Metric | Inch Bore |
| Standoff Housing | No |
| Outer Ring Size | 215 |
| Weight | 19.29 LB |
| EAN or UPC | 782475879885 |

