- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| No. of Bolts | 2 |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Greasable | Yes |
| Take-Up Frame Size | LD-50 |
| Shaft Attachment | Push-Pull Adapter |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 11.62 in |
| Base Length | 14 in |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Bolt Hole Spacing Range [Min] | 10 5/16 in |
| Bolt Hole Spacing | 10 31/32 in |
| Housing Height | 8 in |
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 19/32 in |
| Bore Length | 2.8 in |
| End Type | Open End |
| Base to Center Height | 4 in |
| Housing Material | Cast Iron |
| Base Height | 1 5/16 in |
| Outer Ring Size | 218 |
| Mounted Unit Duty | Medium-Duty |
| Shaft Dia. | 3.5 in |
| Base Width | 3 3/8 in |
| Suitable For Washdown | No |
| Collar O.D. | 5 in |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 1 51/64 in |
| Length Through Bore | 2.79688 in |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Insert Material | Steel |
| Series | Grip Tightâ„¢ |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 10.32 in |
| Housing Construction | Solid |
| Bearing Type | Ball Bearing |
| Expansion Capability | Fixed |
| Seal Type | Contact Seals w/Flingers |
| Weight | 29.77 LB |
| EAN or UPC | 782475880010 |

