- 2 Bolts
- Cast Iron Housing Material
| Shaft Attachment | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 60 mm |
| Base to Center Height | 3 in |
| Weight | 11.2 LB |
| EAN or UPC | 782477650314 |
| Shaft Attachment | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 60 mm |
| Base to Center Height | 3 in |
| Weight | 11.2 LB |
| EAN or UPC | 782477650314 |