- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Take-Up Frame Size | LD-45, TS-300 |
| Housing Construction | Solid |
| No. of Bolts | 2 |
| Insert Material | Steel |
| Shaft Attachment | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Base to Center Height | 3 in |
| Shaft Dia. | 60 mm |
| Lubrication | Grease |
| Weight | 11.2 LB |
| EAN or UPC | 782476272272 |

