- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Base to Center Height | 3.5 in |
| Greasable | Yes |
| Collar O.D. | 114.3 mm |
| Bore Length | 2.7 in |
| Length Through Bore | 70.2 mm |
| Bolt Size | M22 |
| Bolt Hole Spacing Range [Max] | 241.3000 mm |
| Suitable For Washdown | No |
| Take-Up Frame Size | LD-50, TS-400 |
| Center of Bearing to Front of Inner Ring | 47.2 mm |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Length | 36.5 mm |
| Bolt Hole Spacing Range [Min] | 215.9000 mm |
| Expansion Capability | Fixed |
| Pillow Block Type | Thru-Bolt |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Sensor Ready | Adapter Required |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 228.6 mm |
| Bolt to Bolt [Min] | 8.5 in |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Base Width | 76.2 mm |
| Housing Construction | Solid |
| Base Height | 31.8 mm |
| End Type | Open End |
| No. of Bolts | 2 |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 216 |
| Housing Height | 177 mm |
| Shaft Dia. | 75 mm |
| Shaft Attachment | Push-Pull Adapter |
| Bolt to Bolt [Max] | 9.5 in |
| Series | Grip Tightâ„¢ |
| Base Length | 298.5 mm |
| Bolt Holes | 2 |
| Lubrication | Grease |
| Weight | 19.57 LB |
| EAN or UPC | 782475992737 |

