- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Take-Up Frame Size | LD-50, TS-400 |
| Bolt to Bolt [Min] | 8.5 in |
| Lubrication | Grease |
| Base to Center Height | 3.5 in |
| Shaft Attachment | Push-Pull Adapter |
| Inch/Metric | Inch Bore |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Shaft Dia. | 2.9375 in |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Bolt to Bolt [Max] | 9.5 in |
| Housing Construction | Solid |
| Insert Material | Steel |
| Bore Length | 2.38 in |
| Weight | 19.45 LB |
| EAN or UPC | 782476033354 |

