- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Shaft Attachment | Push-Pull Adapter |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Housing Construction | Solid |
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Weight | 10.0 LB |
| EAN or UPC | 782476498597 |

