- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Attachment | Push-Pull Adapter |
| Bolt Hole Spacing | 3 21/32 in |
| Bore Length | 1.29 in |
| Bearing Type | Ball Bearing |
| Housing Construction | Solid |
| Base to Center Height | 1.19 in |
| Sensor Ready | Adapter Required |
| Base Width | 1 13/64 in |
| Collar O.D. | 1 13/32 in |
| Take-Up Frame Size | LD-10 |
| Bolt to Bolt [Min] | 3.25 in |
| Bolt to Bolt [Max] | 4.06 in |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Base Height | 17/32 in |
| Adapter Assembly | AN-GT-03-008 |
| Expansion Capability | Fixed |
| Housing No. | P2B-GTU-03 |
| Outer Ring Size | 203 |
| End Type | Open End |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 4 1/16 in |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| No. of Bolts | 2 |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Length Through Bore | 1.34375 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 2 9/32 in |
| Series | Grip Tightâ„¢ |
| Center of Bearing to Front of Inner Ring | 15/16 in |
| Base Length | 5 in |
| Suitable for High Temperature | No |
| Shaft Dia. | 0.5 in |
| Seal Type | Contact Seals w/Flingers |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Bolt Hole Length | 27/32 in |
| Suitable For Washdown | No |
| Weight | 1.22 LB |
| EAN or UPC | 782475876372 |

