- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Housing Material | Polymer |
| Bolt to Bolt [Min] | 4.26 in |
| Suitable For Washdown | Yes |
| Sensor Ready | Adapter Required |
| Insert Material | Plated Steel |
| Lubrication | Grease |
| Standoff Housing | No |
| Shaft Attachment | Push-Pull Adapter |
| Bolt to Bolt [Max] | 5 in |
| Housing Construction | Solid |
| Ball Bearing Series | 206 Series |
| Greasable | Yes |
| Base to Center Height | 1.63 in |
| Grease Name | MobilGrease FM222 |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Bore Length | 1.61 in |
| Suitable for High Temperature | No |
| Weight | 1.14 LB |
| EAN or UPC | 782475987184 |

