- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Attachment | Push-Pull Adapter |
| Grease Name | MobilGrease XHP222 |
| Expansion Capability | Fixed |
| Bore Length | 4.703 in |
| Bolt to Bolt [Min] | 12.875 in |
| Static Load Capacity | 104000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 90 mm |
| Bolt Diameter | 1 in |
| Dynamic Load Capacity | 83000 lbf |
| Sensor Ready | Yes |
| Base to Center Height | 4.25 in |
| Lubrication | Grease |
| Insert Material | Steel |
| Housing Construction | Solid |
| Speed [Max] | 1530 rpm |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Greasable | Yes |
| Housing Dimensional Standard | S-2000 |
| Take-Up Frame Size | HD-350, TS-500 |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 12.875 in |
| Weight | 42.75 LB |
| EAN or UPC | 782475712670 |

