Dodge
P2B-IP-111RE-NL
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #110482178
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Float |
| Greasable | No |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.6875 in |
| Housing Dimensional Standard | S-2000 |
| Static Load Capacity | 22000 lbf |
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Min] | 5.31 in |
| Bearing Component | Mounted Bearing |
| No. of Bolts | 2 |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 20800 lbf |
| Bolt Diameter | 0.5 in |
| Sensor Ready | Yes |
| Shaft Attachment | Push-Pull Adapter |
| Bolt to Bolt [Max] | 5.7 in |
| Housing Construction | Solid |
| Speed [Max] | 3725 rpm |
| Take-Up Frame Size | HD-200, TS-300 |
| Bore Length | 2.81 in |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Base to Center Height | 2.13 in |
| Insert Material | Steel |
| Seal Type | Triple-Lip Contact |
| Weight | 7.25 LB |
| EAN or UPC | 782477013515 |
