- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Bearing Design | Non-Expansion |
| RPM [Max] | 3725 rpm |
| Housing Material | Cast Iron |
| Speed [Max] | 3725 rpm |
| Bolt Hole Length | 13/16 in |
| Greasable | Yes |
| Base to Center Height | 2.13 in |
| Housing Dimensional Standard | S-2000 |
| Collar O.D. | 3 in |
| Lubrication | Grease |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Take-Up Frame Size | HD-200, TS-300 |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 4 17/64 in |
| Bolt to Bolt [Max] | 5.7 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Center of Bearing to Front of Inner Ring | 2 in |
| Axial Load [Max] | 700 lbf |
| Bore Length | 2.81 in |
| Length Through Bore | 2.8125 in |
| Insert Material | Steel |
| Dynamic Load Rating | 20800 lbf |
| Static Load Capacity | 22000 lbf |
| Bearing Insert | 22209 |
| Static Load Rating [Max] | 23600 lbf |
| Shaft Attachment | Push-Pull Adapter |
| Sensor Ready | Yes |
| No. of Bolts | 2 |
| Bolt Hole Spacing Range [Max] | 5 45/64 in |
| Bolt Hole Spacing - Width | N/A |
| Dynamic Load Capacity | 20800 lbf |
| Total Float | 1/4 in |
| Misalignment Range | ±1° |
| Base Height | 1 1/4 in |
| Center of Bearing to Back of Inner Ring | 13/16 in |
| Bolt to Bolt [Min] | 5.31 in |
| Pre Lubricant | Mobilith AW2 Grease |
| Shaft Dia. | 1.75 in |
| Base Length | 7 3/8 in |
| Expansion Capability | Fixed |
| Bolt Hole Spacing Range [Min] | 5 5/16 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 5 1/2 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Series | Imperial |
| Housing Construction | Solid |
| Pillow Block Type | Thru-Bolt |
| Bearing Component | Mounted Bearing |
| Base Width | 2 1/16 in |
| Bolt Size | 1/2 in |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch Bore |
| Weight | 7.14 LB |
| EAN or UPC | 782475307661 |

