Dodge
P2B-IP-200L-HT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112695140
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Min] | 6.06 in |
| Base to Center Height | 2.25 in |
| Shaft Dia. | 2 in |
| Bolt Diameter | 0.625 in |
| No. of Bolts | 2 |
| Dynamic Load Capacity | 22000 lbf |
| Suitable for High Temperature | Yes |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 6.44 in |
| Grease Name | MobilGrease HTS #2 |
| Sensor Ready | Yes |
| Insert Material | Steel |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Static Load Capacity | 24000 lbf |
| Bore Length | 2.86 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Take-Up Frame Size | HD-200, TS-300 |
| Speed [Max] | 5300 rpm |
| Seal Type | Labyrinth |
| Shaft Attachment | Push-Pull Adapter |
| Housing Dimensional Standard | S-2000 |
| Expansion Capability | Fixed |
| Weight | 10.71 LB |
| EAN or UPC | 782477082542 |
