- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Dynamic Load Capacity | 39000 lbf |
| Bolt to Bolt [Min] | 6.94 in |
| Bolt Size | 5/8 in |
| Bolt Hole Length | 61/64 in |
| Total Float | 1/4 in |
| Bearing Component | Mounted Bearing |
| Grease Name | MobilGrease XHP222 |
| Bearing Insert | 22213 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3.42188 in |
| Shaft Dia. | 2.4375 in |
| Static Load Capacity | 47500 lbf |
| Locking Device | Adapter Mounted |
| Base Width | 2 55/64 in |
| No. of Bolts | 2 |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Housing Dimensional Standard | S-2000 |
| Insert Material | Steel |
| Dynamic Load Rating | 39000 lbf |
| Misalignment Range | ±1° |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 2400 rpm |
| Base Height | 1 5/8 in |
| Housing Height | 5 19/32 in |
| End Type | Open End |
| Greasable | Yes |
| Housing Construction | Solid |
| Bearing Design | Expansion |
| Collar O.D. | 3 7/8 in |
| Shaft Attachment | Push-Pull Adapter |
| Sensor Ready | Yes |
| Axial Load [Max] | 1360 lbf |
| Bolt Hole Spacing - Width | N/A |
| Static Load Rating [Max] | 47500 lbf |
| Base to Center Height | 2.75 in |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing | 7 1/8 in |
| Take-Up Frame Size | HD-200, TS-350 |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 2 7/32 in |
| Expansion Capability | Float |
| Series | Imperial |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Center of Bearing to Back of Inner Ring | 1 13/64 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bore Length | 3.42 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| Bolt to Bolt [Max] | 7.31 in |
| Pre Lubricant | Mobilith AW2 Grease |
| RPM [Max] | 2400 rpm |
| Base Length | 9 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Grease |
| Weight | 15.65 LB |
| EAN or UPC | 782475307975 |

