Dodge
P2B-IP-208LE MOD
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112432091
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.5 in |
| Seal Type | Labyrinth |
| Static Load Capacity | 47500 lbf |
| Bolt Diameter | 0.625 in |
| Housing Dimensional Standard | S-2000 |
| Bolt to Bolt [Min] | 6.94 in |
| Sensor Ready | Yes |
| Housing Material | Cast Iron |
| Bearing Component | Mounted Bearing |
| Base to Center Height | 2.75 in |
| Bore Length | 3.42 in |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Shaft Attachment | Push-Pull Adapter |
| Dynamic Load Capacity | 39000 lbf |
| Speed [Max] | 3800 rpm |
| Inch/Metric | Inch Bore |
| Housing Construction | Solid |
| Expansion Capability | Float |
| Greasable | Yes |
| Bolt to Bolt [Max] | 7.31 in |
| Take-Up Frame Size | HD-200, TS-350 |
| Weight | 14.894 LB |
| EAN or UPC | 782477118036 |
