- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Bolt to Bolt [Max] | 10.63 in |
| Insert Material | Steel |
| Speed [Max] | 2600 rpm |
| No. of Bolts | 2 |
| Shaft Attachment | Push-Pull Adapter |
| Dynamic Load Capacity | 65500 lbf |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Greasable | Yes |
| Housing Construction | Solid |
| Inch/Metric | Inch Bore |
| Static Load Capacity | 81500 lbf |
| Expansion Capability | Fixed |
| Shaft Dia. | 3.4375 in |
| Bore Length | 4.17 in |
| Bolt to Bolt [Min] | 9.38 in |
| Take-Up Frame Size | HD-250, TS-400 |
| Sensor Ready | Yes |
| Base to Center Height | 3.75 in |
| Seal Type | Labyrinth |
| Bolt Diameter | 0.875 in |
| Housing Dimensional Standard | S-2000 |
| Weight | 28.73 LB |
| EAN or UPC | 782477125126 |

