- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 4" Shaft
- 11 3/4" Bolt Centers
- 4 1/4" Base to Center
- TRIDENT Triple Lip Rubbing Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Inch/Metric | Inch Bore |
| Dynamic Load Capacity | 83000 lbf |
| Housing Dimensional Standard | S-2000 |
| Bolt Holes | 2 |
| Center of Bearing to Back of Inner Ring | 1 41/64 in |
| Bolt Diameter | 1 in |
| Shaft Attachment | Push-Pull Adapter |
| Locking Device | Adapter Mounted |
| Static Load Rating [Max] | 104000 lbf |
| Base Width | 3 29/32 in |
| Bearing Component | Mounted Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 11 3/4 in |
| Housing Material | Class 30 Gray Iron |
| Lubrication | Relubricatable |
| Bolt to Bolt [Min] | 10.63 in |
| Insert Type | Steel Insert |
| Total Float | 5/16 in |
| End Type | Open End |
| Expansion Capability | Fixed |
| Seal Type | TRIDENT Triple Lip Rubbing Seals |
| Base to Center Height | 4.25 in |
| Static Load Capacity | 104000 lbf |
| Sensor Ready | Yes |
| No. of Bolts | 2 |
| Bolt Hole Length | 2 1/4 in |
| Axial Load [Max] | 3100 lbf |
| Speed [Max] | 1530 rpm |
| Take-Up Frame Size | HD-350, TS-500 |
| Bolt Hole Spacing Range [Max] | 12 7/8 in |
| Dynamic Load Rating | 83000 lbf |
| Length Through Bore | 4.703 in |
| Bolt Size | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt to Bolt [Max] | 12.8 in |
| Greasable | Yes |
| Pre Lubricant | Mobilith AW2 Grease |
| Bore Length | 4.7 in |
| Mounted Unit Duty | Heavy-Duty |
| Insert Material | Steel |
| Base Height | 2 7/16 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 1530 rpm |
| Bolt Hole Spacing Range [Min] | 10 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 8 3/8 in |
| Center of Bearing to Front of Inner Ring | 3 1/16 in |
| Misalignment Range | ±1° |
| Grease Name | MobilGrease XHP222 |
| Base Length | 15 1/4 in |
| Series | Imperial |
| Collar O.D. | 5 9/16 in |
| Shaft Dia. | 4 in |
| Bearing Insert | 22220 |
| Bolt Hole Spacing - Width | N/A |
| Weight | 42.75 LB |
| EAN or UPC | 782475307845 |

