Skip to content Skip to navigation menu
Imperial Safety Mount Pillow Block

P2B-IP-400RE

Imperial Safety Mount Pillow Block
Item #100942148
  • Imperial Series Adapter Mounted Heavy-Duty Pillow Block
  • 4" Shaft
  • 11 3/4" Bolt Centers
  • 4 1/4" Base to Center
  • TRIDENT Triple Lip Rubbing Seal
  • Class 30 Gray Iron Housing
  • Regreasable
  • Expansion
+ Show More + Show Less
Imperial Safety Mount Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Imperial Series Adapter Mounted Heavy-Duty Pillow Block
  • 4" Shaft
  • 11 3/4" Bolt Centers
  • 4 1/4" Base to Center
  • TRIDENT Triple Lip Rubbing Seal

description

  • High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.

features

  • New patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
Pillow Block Type Thru-Bolt
Bolt Hole Spacing Range [Max] 12 7/8 in
Static Load Rating [Max] 104000 lbf
Sensor Ready Yes
Mounted Unit Duty Heavy-Duty
Shaft Attachment Push-Pull Adapter
Pre Lubricant Mobilith AW2 Grease
Center of Bearing to Back of Inner Ring 1 41/64 in
Bearing Component Mounted Bearing
Seal Type TRIDENT Triple Lip Rubbing Seals
Bolt Hole Spacing - Width N/A
Axial Load [Max] 3100 lbf
Shaft Dia. 4 in
Housing Height 8 3/8 in
Lubrication Relubricatable
Bore Length 4.7 in
Bolt Holes 2
Speed [Max] 1530 rpm
Bolt to Bolt [Max] 12.8 in
Bearing Design Expansion
RPM [Max] 1530 rpm
Bolt Hole Spacing Range [Min] 10 5/8 in
No. of Bolts 2
Base Length 15 1/4 in
Grease Name MobilGrease XHP222
End Type Open End
Bolt Size 1 in
Series Imperial
Locking Device Adapter Mounted
Housing Material Class 30 Gray Iron
Bolt Hole Length 2 1/4 in
Static Load Capacity 104000 lbf
Housing Construction 1 Piece
Misalignment Range ±1°
Housing Dimensional Standard S-2000
Bolt to Bolt [Min] 10.63 in
Length Through Bore 4.703 in
Total Float 5/16 in
Dynamic Load Capacity 83000 lbf
Bearing Insert 22220
Collar O.D. 5 9/16 in
Inch/Metric Inch Bore
Bolt Diameter 1 in
Greasable Yes
Base Height 2 7/16 in
Base Width 3 29/32 in
Insert Type Steel Insert
Dynamic Load Rating 83000 lbf
Take-Up Frame Size HD-350, TS-500
Expansion Capability Float
Base to Center Height 4.25 in
Center of Bearing to Front of Inner Ring 3 1/16 in
Bearing Type Spherical Roller Bearing
Insert Material Steel
Bolt Hole Spacing 11 3/4 in
Weight 42.26 LB
EAN or UPC 782475308095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison