- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Base to Center Height | 3.25 in |
| Bolt to Bolt [Min] | 9.25 in |
| Insert O.D. | 4.81 in |
| Sensor Ready | Yes |
| Seal Type | Triple-Lip Contact |
| Bearing Type | Tapered Roller Bearing |
| Bolt Diameter | 0.625 in |
| Shaft Dia. | 60 mm |
| Housing Construction | Split |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Bolt to Bolt [Max] | 10.25 in |
| Shaft Attachment | Setscrew |
| Inch/Metric | Metric Bore |
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bore Length | 3.38 in |
| Greasable | Yes |
| Weight | 14.0 LB |
| EAN or UPC | 782477013539 |

