- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Shaft Dia. | 2.1875 in |
| Bore Length | 3.16 in |
| Bearing Type | Tapered Roller Bearing |
| Speed [Max] | 2730 rpm |
| Sensor Ready | Yes |
| Bolt to Bolt [Min] | 8.06 in |
| Base to Center Height | 3 in |
| Insert Material | Steel |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Take-Up Frame Size | HD-200, TS-300 |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Housing Construction | Split |
| Bolt to Bolt [Max] | 9.25 in |
| No. of Bolts | 2 |
| Static Load Capacity | 48200 lbf |
| Expansion Capability | Float |
| Shaft Attachment | Setscrew |
| Weight | 24.45 LB |
| EAN or UPC | 782475697854 |

