- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Graphite Insert Material
| Bolt Diameter | 0.5 in |
| Lubrication | Self-Lubricated |
| No. of Bolts | 2 |
| Expansion Capability | Float |
| Bolt to Bolt [Max] | 5.44 in |
| Take-Up Frame Size | LD-20, TS-250 |
| Base to Center Height | 1.88 in |
| Bore Length | 1.71 in |
| Greasable | No |
| Bearing Type | Journal |
| Suitable for High Temperature | Yes |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 4.68 in |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric Bore |
| Housing Construction | Solid |
| Insert Material | Graphite |
| Weight | 3.25 LB |
| EAN or UPC | 782475839476 |

