- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Greasable | Yes |
| Static Load Rating [Max] | 21200 lbf |
| Shaft Dia. | 1.375 in |
| Lubrication | Grease |
| Housing Height | 3 7/8 in |
| Bore Length | 2.53 in |
| Series | S-2000 |
| Bolt Size | 1/2 in |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch Bore |
| Insert Type | Steel Insert |
| Base Width | 1 61/64 in |
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Grease Name | MobilGrease XHP222 |
| RPM [Max] | 2900 rpm |
| Bolt Hole Spacing Range [Max] | 5 13/64 in |
| Pillow Block Type | Thru-Bolt |
| Expansion Capability | Float |
| Base Height | 1 1/8 in |
| Dynamic Load Capacity | 20800 lbf |
| Bolt Hole Length | 13/16 in |
| Collar O.D. | 2 3/4 in |
| Length Through Bore | 2.53125 in |
| Speed [Max] | 2900 rpm |
| Shaft Attachment | Setscrew |
| No. of Bolts | 2 |
| Bearing Insert | 22208 |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | S-2000 |
| End Type | Open End |
| Dynamic Load Rating | 20800 lbf |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Center of Bearing to Front of Inner Ring | 1 21/32 in |
| Base Length | 6 7/8 in |
| Bolt Holes | 2 |
| Bearing Design | Expansion |
| Misalignment Range | ±1° |
| Static Load Capacity | 21000 lbf |
| Bolt Hole Spacing | 5 in |
| Bolt to Bolt [Min] | 4.81 in |
| Sensor Ready | Yes |
| Total Float | 3/16 in |
| Locking Device | Springlokâ„¢ Collar |
| Mounted Unit Duty | Heavy-Duty |
| Base to Center Height | 1.88 in |
| Take-Up Frame Size | HD-200, TS-250 |
| Bolt to Bolt [Max] | 5.2 in |
| Housing Construction | Solid |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Housing Material | Cast Iron |
| Weight | 7.08 LB |
| EAN or UPC | 782475314713 |

