- 1 11/16" Shaft
- 2 1/8" Base to Center
- Springlok™ Collar
- 5 5/16" to 5 45/64" Bolt Spacing
- Heavy-Duty
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- 65° set screw collar
- TRIDENT™, nitrile rubber contact seal for protection against contaminants
- Seal land allows for +/- one degree of misalignment
- Field-convertible between expansion and non-expansion by using snap ring pliers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Lubrication | Relubricatable |
| Dynamic Load Rating | 20800 lbf |
| Center of Bearing to Front of Inner Ring | 1 55/64 in |
| Series | S-2000 |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Insert | 22209 |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Spacing Range [Min] | 5 5/16 in |
| Locking Device | Springlok™ Collar |
| Bolt Holes | 2 |
| Length Through Bore | 2.67188 in |
| Bolt Hole Length | 13/16 in |
| Bolt Hole Spacing | 5 65/128 in |
| Insert Type | Steel Insert |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 23600 lbf |
| RPM [Max] | 2460 rpm |
| Collar O.D. | 3 3/16 in |
| Housing Construction | 1 Piece |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing Range [Max] | 5 45/64 in |
| Housing Height | 4 17/64 in |
| Base Width | 2 1/16 in |
| Total Float | 1/4 in |
| Bearing Design | Expansion |
| Inch/Metric | Inch Bore |
| Center of Bearing to Back of Inner Ring | 13/16 in |
| Misalignment Range | ±1° |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Base Length | 7 3/8 in |
| Weight | 8.76 LB |
| EAN or UPC | 782475306060 |

