- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Housing Dimensional Standard | S-2000 |
| Housing Construction | Solid |
| Bore Length | 2.81 in |
| Inch/Metric | Inch Bore |
| Take-Up Frame Size | HD-200, TS-300 |
| Shaft Attachment | Setscrew |
| Expansion Capability | Float |
| Bolt Diameter | 0.5 in |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 5.7 in |
| No. of Bolts | 2 |
| Base to Center Height | 2.13 in |
| Bolt to Bolt [Min] | 5.31 in |
| Insert Material | Steel |
| Shaft Dia. | 1.75 in |
| Grease Name | Exxon Polyrex EM |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Weight | 10.79 LB |
| EAN or UPC | 782475317738 |

