- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Float |
| No. of Bolts | 2 |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 6.44 in |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 2200 rpm |
| Bolt to Bolt [Min] | 6.06 in |
| Static Load Capacity | 24000 lbf |
| Take-Up Frame Size | HD-200, LD-30 |
| Bore Length | 2.84 in |
| Base to Center Height | 2.25 in |
| Bearing Component | Mounted Bearing |
| Seal Type | Triple-Lip Contact |
| Bolt Diameter | 0.625 in |
| Shaft Dia. | 2 in |
| Dynamic Load Capacity | 22000 lbf |
| Insert Material | Steel |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Weight | 8.98 LB |
| EAN or UPC | 782477655814 |

